Mid-Town® Metal Valve Trim in Brushed Nickel

Part #GD562062BNT  |  Item #7059250  |  Manufacturer Part #D562062BNT

$ 264.01 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes valve escutcheon and control handle assembly
  • Includes temperature indicator rings-matching plated with low contrast lettering
  • Requires separate purchase of valve D155000BT
  • Deep wall extension kit - D155001BT

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: D155000BT

Collection: Mid-Town®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Part Type: Valve Trim

Faucet Type: Tub & Shower Faucet

Handle Type: Lever

Installation Type: Wall Mount

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Shape: Square

Side Spray: No

Trim Only: Yes

Width: 7-3/8 in