Single Handle Pull Out Kitchen Faucet in Satin Black
Mid-Town® Single Handle Pull Out Kitchen Faucet in Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily Adjustable GripLock® Weight
- 1.75gpm (6.6 L/min) Max Flow Rate @ 60 psi
- Features our proprietary SnapBack® Retraction System
- Maximum flexibility with a 360° Swivel Spout
- Includes integral check valve for backflow prevention
- Durable Ceramic Disc Valve for Drip-Free Performance
- The dual function sprayhead lets you choose between a single, steady flow and a powerful spray
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Mid-Town®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Deck Plate Included:
- No
- EPA Compliant:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-3/4 in
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 10-3/4 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°
- Supply Lines Included:
- No
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No