Mid-Town® Single Handle Pull Out Kitchen Faucet in Stainless Steel

Part #GD404562SS  |  Item #5052307  |  Manufacturer Part #D404562SS

$ 455.00 EACH
(Pricing is for Stainless Steel)

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Features our proprietary SnapBack® Retraction System
  • Easily Adjustable GripLock® Weight
  • 1.75gpm (6.6 L/min) Max Flow Rate @ 60 psi
  • The dual function sprayhead lets you choose between a single, steady flow and a powerful spray
  • Durable Ceramic Disc Valve for Drip-Free Performance
  • Maximum flexibility with a 360° Swivel Spout
  • Includes integral check valve for backflow prevention

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

Application: Residential

Brand Model Compatibility: DA617054 Deck Plate

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Mid-Town®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 11-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: [Single Handle, Pull Out]

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 2-3/4 in

Maximum Pressure: 60 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 10-3/4 in

Spout Reach: 9-1/4 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Temperature Range: 40 to 160 Deg F

Trim Only: No

UL Listed: No

Width: 4-1/8 in

Frequently Purchased Together

+
+
+
$0

This Item: Gerber Plumbing Mid-Town® Single Handle Pull Out Kitchen Faucet in Stainless Steel / $455.00