Single Handle Single Bathtub & Shower Faucet in Brushed Nickel Trim Only
Mid-Town® Single Handle Single Bathtub & Shower Faucet in Brushed Nickel Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single Function Offers a Powerful Spray
- Diverter on Tub Spout
- 1.75gpm (6.6 L/min) Max Flow Rate @ 80 psi
- Pressure Balance
- Features Dual Valve™ technology which minimizes water pressure loss as setting changes
- Integral Check Valves in Cartridge Body to Prevent Cross-Flow
- Features Air Injection™ technology which optimizes water intensity even at low pressures
- Includes Treysta™ Ceramic Disc Pressure Balance Cartridge, GA510015
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Mid-Town®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Origin:
- Global
- Shower Arm Reach:
- 12-1/2 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/16 in
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes