Gerber Plumbing

Mid-Town™ Volume Control Valve Trim Kit with Single-Handle in Polished Chrome

Part #GD560962T  |  Manufacturer Part #D560962T

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deep Wall Extension Kits for Volume Control, D135301BT, or for Diverters, D130001B, sold separately
  • Can be used as trim only for volume control, 3-Port/2-Outlet Shower Diverter, or 4-Port/3-Outlet Shower Diverter
  • For 3/4" volume control valve trim kit, use deep wall extension kit - D135301BT
  • For 3-Port/2-Outlet shower diverter trim kit, use deep wall extension kit - D130001B

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A156.18

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: D135301BT, D130001B

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Mid-Town™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-1/4 in

Extra Wax: No

Faucet Connection Size: 3/4 in

Faucet Height: 3-9/16 in

Faucet Mount: Wall Mount

Faucet Valve Type: Tub & Shower Volume Control Valve

Fire Rated: No

Flow Rate: 6.21 gpm

Handle Material: Brass

Handle Type: Lever

Height: 5-1/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Insulated: No

Length: 3-9/16 in

MA Approved: Yes

Maximum Pressure: 80 psi

Maximum Temperature: 160

NSF Certified: Yes

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Number of Holes: 1 Hole

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Shape: Rectangular

Shower Arm Reach: 3-9/16 in

Side Spray: No

Stem Type: Hot and Cold

Temperature Range: 40 to 160 Deg F

Trim Only: Yes

Type: Bathroom Faucet

Valve Body Material: Brass

Valve Size: 3/4 in

Valve Type: Tub & Shower Volume Control Valve

WaterSense Labeled: No

Weight: 2

Width: 3-1/8 in

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Gerber Plumbing Mid-Town™ Volume Control Valve Trim Kit with Single-Handle in Polished Chrome