Opulence™ 3-Hole Roman Tub Faucet Trim with Double Lever Handle in Brushed Nickel

Part #GD306957BNT  |  Item #2932962  |  Manufacturer Part #D306957BNT

$ 331.10 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2 handle with solid brass spout.
  • Spout plug for pressure testing & plaster guard
  • Fits 1 3/8" to 1 1/2" diameter mounting hole
  • 10 1/4" (261.2mm) Spout Height & 7" (177mm) Spout Reach
  • Solid brass construction, exposed pop-up drain without overflow

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Cartridge Type: Ceramic Disc

Center Size: 8 in - 15 in

Collection: Opulence™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 7 in

EPA Compliant: Yes

Extra Wax: No

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet Only

Faucet Valve Type: Ceramic Disc

Fire Rated: No

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 10-1/8 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Insulated: No

MA Approved: Yes

Maximum Pressure: 60 psi

Maximum Temperature: 160

NSF Certified: No

Number Of Pieces: 3 Piece

Number of Handles: Two Handle

Number of Holes: 3 Hole

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Bathroom Faucet

Shape: Rectangular

Side Spray: No

Spout Height: 10-1/4 in

Spout Reach: 7 in

Spout Swivel: 360°

Spout Type: Standard

Stem Type: Hot and Cold

Temperature Range: 40 to 160 Deg F

Trim Only: Yes

Tub Spout Reach: 7 in

WaterSense Labeled: No

Weight: 3.43

Width: 21-3/8 in