Opulence™ Robe Hook Brushed Nickel

Part #GD443171BN  |  Item #2835733  |  Manufacturer Part #D443171BN

$ 36.06 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mounting hardware for easy installation
  • Popular Victorian inspired design
  • Matches OPULENCE™ collection
  • All brass construction

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Automatic Shut-Off: No

BAA Compliant: No

Cartridge Type: Ceramic Disc

Collection: Opulence™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-1/2 in

Extra Wax: No

Fire Rated: No

Handle Material: Brass

Handle Type: Lever

Height: 2-1/4 in

Installation Type: Wall Mount

Insulated: No

MA Approved: Yes

Material: Brass

Maximum Temperature: 160

Number Of Pieces: 1 Piece

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Accessories

Shape: Rectangular

Side Spray: No

Stem Type: Hot and Cold

Valve Body Material: Brass

Weight: 0.42

Width: 1-5/8 in