Opulence® Single Handle Kitchen Faucet in Polished Nickel

Part #DD401157PNV  |  Item #7009277  |  Manufacturer Part #D401157PNV

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Opulence®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 12-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

MA Approved: Yes

Maximum Deck Thickness: 2-7/16 in

Maximum Pressure: 60 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 2 Hole

Origin: Global

Side Spray: Yes

Spout Height: 8-5/8 in

Spout Reach: 9 in

Spout Swivel: 360°

Spout Type: Swivel

Supply Lines Included: No

Temperature Range: 40 to 160 Deg F

Trim Only: No

UL Listed: No