Opulence™ Single Handle Lever Handle Pot Filler in Satin Black

Part #GD205057BS  |  Item #3865274  |  Manufacturer Part #D205057BS

$ 404.60 EACH
(Pricing is for Satin Black)

Color/Finish:
Satin Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Durable Ceramic Disc Valves for Drip-Free Performance
  • 22" two-point articulating spout features independent on/off and volume control valves, and folds out of the way when not in use
  • Designed for Cold Water Supply Only
  • 3 1/4" (81mm) Spout Height and 22" (559mm) Spout Reach
  • 2.2gpm (8.3 L/min) Max Flow Rate @ 60 psi

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: No

Cartridge Type: Ceramic Disc

Collection: Opulence™

Color Finish: Satin Black

Color Finish Category: Blacks

Depth: 24-1/8 in

Extra Wax: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Vessel Filler

Fire Rated: No

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

Height: 8 in

IAPMO Listed: Yes

ISO Specifications: No

Insulated: No

Lead Law Compliant: Yes

MA Approved: Yes

Material: Brass

Maximum Pressure: 60 psi

Maximum Temperature: 160

NSF Certified: Yes

NSF Specifications: NSF 372

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Number of Holes: 1 Hole

Odor: No

Origin: Global

Overflow Included Yes or No: No

Plug Diameter: No

Product Type: Kitchen Faucet

Shape: Rectangular

Side Spray: No

Spout Height: 5-1/4 in

Spout Reach: 22 in

Spout Swivel: 360°

Spout Type: Swivel

Stem Type: Hot and Cold

Temperature Range: 40 to 160 Deg F

Trim Only: No

Valve Body Material: Brass

Weight: 4.33

Width: 5-3/4 in