Single Handle Pull Down Kitchen Faucet in Satin Black
Opulence® Single Handle Pull Down Kitchen Faucet in Satin Black
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features our proprietary SnapBack® Retraction System
- Easily Adjustable GripLock® Weight
- DockForce® Magnetic Docking Technology
- Includes integral check valve for backflow prevention
- Durable Ceramic Disc Valve for Drip-Free Performance
- Maximum flexibility with a 360° Swivel Spout
- The dual function sprayhead lets you choose between a single, steady flow and a powerful spray
- 1.75gpm (6.6 L/min) Max Flow Rate @ 60psi
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Opulence®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- Maximum Temperature:
- 160
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-3/4 in
- Spout Reach:
- 8-3/8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- Spray, Stream
- Supply Lines Included:
- No