Plymouth® Towel Ring Brushed Nickel

Part #GD441112BN  |  Item #2851110  |  Manufacturer Part #D441112BN

$ 28.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mounting hardware included

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Plymouth®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 9-5/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Material: Brass

Mount Type: Wall

Width: 6-3/4 in