Gerber Plumbing

Tub and Shower Valve Handle in Polished Chrome

Part #G4776183G  |  Manufacturer Part #47-761-83-G

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1M

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Cartridge Type: Compression

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle