Two Handle Kitchen Faucet in Polished Chrome

Part #G42516  |  Item #38648  |  Manufacturer Part #0042516

$ 183.00 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 372, ANSI A117.1]

ASME Specifications: ASME A112.18.1M

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 5-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 4 Hole

Side Spray: Yes

Spout Height: 3-5/8 in

Spout Reach: 8 in

Spout Type: Low Arc

Supply Lines Included: No

Trim Only: No

UL Listed: No

Width: 10-7/8 in