Two Handle Widespread Bathroom Sink Faucet in Chrome Lever Handle
Vaughn® Two Handle Widespread Bathroom Sink Faucet in Chrome Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-Hole Mount, 4"-12" Installation
- Includes Metal Pop-Up Drain Assembly
- 5 5/8” Spout Height, 5 3/8” Spout Length
- With an efficient, WaterSense™ certified flow rate of 1.2 gpm for lavatory faucets and various flow rates for tub and shower, Draper saves water without sacrificing performance
- The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
- The high-quality finishing process ensures the longevity of the finish
- The faucet features a laminar aerator to ensure a low splash, clear, and crisp water stream
- Ceramic disc valve creates a tight seal to prevent against drips and allows the faucet handle to maneuver smoothly with ease
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vaughn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Spout Height:
- 5-5/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- WaterSense Labeled:
- Yes
- Width:
- 18-11/16 in