Vaughn® Valve Trim in Chrome

Part #GD510418TC  |  Item #7676182  |  Manufacturer Part #D510418TC

$ 72.49 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes Treysta™ Pressure Balance Ceramic Disc Cartridge
  • Requires Treysta™ Rough-In Valve, G00GS500 Series (Horizontal Inputs) or G00GS520 Series (Vertical Inputs)
  • Showerhead Sold Separately, D460118, D460218 or D460318
  • Diverter on Tub Spout
  • Accommodates Standard, Back-to-Back, and Thin Wall Installations
  • 6” Metal Shower Arm
  • Ceramic disc valve creates a tight seal to prevent against drips and allows the faucet handle to maneuver smoothly with ease
  • The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
  • The high-quality finishing process ensures the longevity of the finish

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: [G00GS50, G00GS52 Series Rough-In Valve]

Cartridge Type: Ceramic Disc

Collection: Vaughn®

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Valve Trim

Faucet Type: Tub & Shower Faucet

Handle Material: Metal

Handle Type: Lever

Height: 6-11/16 in

Installation Type: Wall Mount

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Origin: Global

Shape: Square

Side Spray: No

Spout Type: Diverter

Trim Only: Yes

Valve Type: Pressure Balancing Valve

Width: 6-11/16 in