Valve Trim in Satin Black

You last purchased this on
 
Gerber Plumbing

Vaughn® Valve Trim in Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Vaughn® Valve Trim in Satin Black

  • Fast #
  • Part #GD510418BSTC
  • Item #7676261
  • Manufacturer Part #D510418BSTC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Treysta™ Rough-In Valve, G00GS500 Series (Horizontal Inputs) or G00GS520 Series (Vertical Inputs)
  • Showerhead Sold Separately, D460118, D460218 or D460318
  • Includes Treysta™ Pressure Balance Ceramic Disc Cartridge
  • The durable all-metal construction of the collection stands up against daily wear and tear, allowing each faucet to preserve its elegant exterior for a lifetime of use
  • 6” Metal Shower Arm
  • Ceramic disc valve creates a tight seal to prevent against drips and allows the faucet handle to maneuver smoothly with ease
  • Accommodates Standard, Back-to-Back, and Thin Wall Installations
  • Diverter on Tub Spout
  • The high-quality finishing process ensures the longevity of the finish
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
G00GS50, G00GS52 Series Rough-In Valve
Cartridge Type:
Ceramic Disc
Collection:
Vaughn®
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Faucet Part Type:
Valve Trim
Faucet Type:
Tub and Shower Faucet
Handle Material:
Metal
Handle Type:
Lever
Height:
6-11/16 in
Installation Type:
Wall Mount
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Global
Shape:
Square
Side Spray:
No
Spout Type:
Diverter
Trim Only:
Yes
Valve Type:
Pressure Balancing Valve
Width:
6-11/16 in