2.5 gpm Interlock Slide Bar Assembly in Polished Chrome
Versa™ 2.5 gpm Interlock Slide Bar Assembly in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 3'' Versa™ slide bar
- Features Dual Valve™ technology which minimizes water pressure loss as setting change
- Surge™ 5 Functions handshower: wide, centerjet, aeration, massage, and wide + centerjet
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Versa™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- In-line
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Massage, Wide
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in