Multi-Function Handshower with Slide Bar Assembly in Brushed Nickel
Versa™ Multi-Function Handshower with Slide Bar Assembly in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M, ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- No
- Collection:
- Versa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 33-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- IAPMO Listed -:
- Yes
- Length:
- 33-1/2 in
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi
- Showerhead Function:
- Multi
- Trim Only:
- No
- WaterSense Labeled:
- Yes