Versa™ Multi-Function Handshower with Slide Bar Assembly in Polished Chrome

Part #GD461729  |  Item #7107783  |  Manufacturer Part #D461729

$ 208.60 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parma™ 5 Functions handshower: wide, centerjet, aeration, massage, and wide + centerjet
  • With 3'' Versa™ slide bar
  • Features Dual Valve™ technology which minimizes water pressure loss as setting change

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.1M, ASME A112.18.1]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: No

Collection: Versa™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 2 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 2 gpm

IAPMO Listed: Yes

Length: 33-1/2 in

Material: Brass

NSF Certified: No

Showerhead Function: Multi

Trim Only: No

Type: DD461729

WaterSense Labeled: Yes