Versa™ Slide Bar in Brushed Nickel

Part #GD469700BN  |  Item #4131172  |  Manufacturer Part #D469700BN

$ 157.50 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.18

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

Collection: Versa™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

IAPMO Listed: Yes

Length: 33-1/2 in

Material: Metal

NSF Certified: Yes

NSF Specifications: NFS 372

WaterSense Labeled: No

Width: 2-3/8 in