Gerber Plumbing

Versa™ Slide Bar in Polished Chrome

Part #GD469700  |  Item #4131170  |  Manufacturer Part #D469700

$ 121.10 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  177

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.18

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

Collection: Versa™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 33-1/2 in

Faucet Material: Metal

Faucet Mount: Wall Mount

Height: 33-1/2 in

IAPMO Listed: Yes

Length: 33-1/2 in

Material: Metal

NSF Certified: Yes

NSF Specifications: NFS 372

Trim Only: No

WaterSense Labeled: No

Width: 2-3/8 in