Gerber Plumbing

Viper™ 1.28 gpf Elongated Floor Mount Toilet Bowl in Biscuit

Part #GVP21528BS  |  Manufacturer Part #VP2152809

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: Yes

Bowl Shape: Elongated

Brand Model Compatibility: WS-28-594 Toilet Tank

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Viper™

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16-3/4 in

Toilet Bowl Width: 14-3/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 14 in

Toilet Seat Included: No

Toilet Type: Bowl, Two Piece

Toilet Urinal Outlet: Floor

WaterSense Labeled: Yes