Round Toilet Bowl in White with Right-Hand Trip Lever

You last purchased this on
 
Gerber Plumbing

Viper™ Round Toilet Bowl in White with Right-Hand Trip Lever

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Viper™ Round Toilet Bowl in White with Right-Hand Trip Lever

  • Fast #
  • Part #G21552WH
  • Item #2883911
  • Manufacturer Part #0021552
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Round front bowl
  • Flow rate: 1.6 gpf
  • Material: Vitreous china
  • Bowl only, shown as entire unit
  • Seat not included
  • Rough-in size: 12"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
Yes
Bowl Shape:
Round
Brand Model Compatibility:
Gerber Plumbing GVP28590WH Toilet Tank
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
Viper™
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Width:
15-1/8 in
Toilet Rough-In:
12 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trip Lever Location:
Right-Hand
WaterSense Labeled:
Yes