Gerber Plumbing

Viper™ Pedestal Bathroom Sink in White

Part #G13561WH  |  Manufacturer Part #0013561

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Viper™

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

Height: 34-1/16 in

IAPMO Listed: Yes

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 21-7/8 in x 18-1/2 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Depth: 8-1/4 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No