Gerber Plumbing
Wall Mount Bracket in Brushed Nickel
Part #GD469050BN | Item #4131040 | Manufacturer Part #D469050BN
Product Details
- Two position handshower holder
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A156.18
ASME Specifications: ASME A112.18.1M
Application: Residential
CARB OTC LEED Compliant: No
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Material: Brass
Faucet Mount: Side Mount
Hose Included: No
IAPMO Listed: Yes
Length: 1-5/8 in
Material: Brass
NSF Certified: Yes
NSF Specifications: NFS 372
Pause Control: No
Trim Only: No
WaterSense Labeled: No