Gerber Plumbing

Wall Mount Bracket in Oil Rubbed Bronze

Part #DD469050RB  |  Manufacturer Part #D469050RB

Color/Finish:
Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two position handshower holder

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Height: 1-13/16 in

Faucet Material: Brass

Faucet Mount: Side Mount

Height: 1-13/16 in

IAPMO Listed: Yes

Length: 1-5/8 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No