Gerber Plumbing

West Point™ Wall Mount Basin in White

Part #G12354WH  |  Manufacturer Part #0012354

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Space Saver
  • Ledge Type

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 4 in

Collection: West Point™

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

GSA Approved: No

IAPMO Listed: Yes

Length: 14-1/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 14-1/8 in x 12 in

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 11-3/8 in x 7-1/8 in x 7-1/2 in

Sink Depth: 8-3/4 in

Sink Installation Type: Wall Mount

Sink Material: Vitreous China

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 12 in