Self-rimming/Drop-in Bathroom Sink in White
Wicker Park™ Self-rimming/Drop-in Bathroom Sink in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Wicker Park™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-7/8 in x 10-7/8 in x 7-5/16 in
- Sink Installation Type:
- Self-rimming/Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-7/8 in x 17-11/16 in
- Vessel Only:
- Yes