19-5/8 x 15-1/2 in. Rectangular Undermount Bathroom Sink in White

You last purchased this on
 
Gerber Plumbing

Wicker Park™ 19-5/8 x 15-1/2 in. Rectangular Undermount Bathroom Sink in White

  • Fast #
  • Part #GG0012791
  • Item #7301106
  • Manufacturer Part #G0012791
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Gerber Plumbing

Wicker Park™ 19-5/8 x 15-1/2 in. Rectangular Undermount Bathroom Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Wicker Park™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
19-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
17-1/8 in x 13 in
Sink Depth:
6-7/8 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Width:
15-1/2 in