1/2 in. NPT Thermostatic Valve
1/2 in. NPT Thermostatic Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 43 psi
- Trim Only:
- Yes
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in