1/2 in. Inwall Rough-In Valve for Lavatory Mixing Faucet in Polished Chrome
Rettangolo 1/2 in. Inwall Rough-In Valve for Lavatory Mixing Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Rettangolo
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Trim Only:
- No
- Valve Size:
- 1/2 in
- Valve Type:
- Volume Control Valve
- WaterSense Labeled:
- No
- Width:
- 5-1/2 in