GF Protection

3 ft. Nylon and Polyester Cross Arm Strap with Pass Through Loop End

Part #G01640  |  Manufacturer Part #01640

Length:

3 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to install
  • Pass-through D-ring and loop models
  • Adjustable dorsal D-ring

Specifications

ANSI Specifications: [ANSI Z359.1 2007, ANSI A10.32 2012]

Brand Model Compatibility: Guardian Fall Protection

Color Finish: Yellow

Color Finish Category: Yellows

Length: 3 ft

Material: [Plastic, Galvanized Steel]

Material Type: [Nylon, Polyester]

OSHA Specifications: OSHA 1910, OSHA 1926 Subpart M

Weight: 1.5