50 ft. 310 lb. Steel Rope with Snaphook

Part #G01340  |  Item #4083783  |  Manufacturer Part #10340

$ 84.57 EACH

Length:

50 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy duty poly rope
  • Resists cuts and abrasions
  • Swivel top

Specifications

Cable Length ft : 50 ft

Length: 50 ft

Material: Steel

Type: A506905R8

Weight: 5