6 ft. External Shock Lanyard

Part #GUA1221  |  Item #7546367  |  Manufacturer Part #1221

$ 43.65 EACH

Length:

6 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight and durable
  • Steel rebar hook
  • Impact indicator

Specifications

ANSI Specifications: ANSI Z359.13-13, ANSI A10.32-12

Brand Model Compatibility: Guardian Fall Protection

Color Finish: Yellow

Color Finish Category: Yellows

Length: 6 ft

Material: Plastic

Material Type: Polyester

OSHA Specifications: OSHA 1910, OSHA 1926 Subpart M