6 ft. Polyester and Nylon Non-Shock Absorbing Adjustable Lanyard in Yellow

Part #G01280  |  Item #4055519  |  Manufacturer Part #01280

$ 43.68 EACH

Length:

6 ft
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lightweight and durable
  • Connect directly to structure
  • Double leg permits 100% tie-off
  • Hook type steel snap
  • Single leg

Specifications

ANSI Specifications: [ANSI Z359.1, ANSI A10.32]

Brand Model Compatibility: Guardian Fall Protection

Cable Length ft : 6 ft

Color Finish: Yellow

Color Finish Category: Yellows

Length: 6 ft

Material: Plastic

Material Type: [Polyester, Nylon]

OSHA Specifications: OSHA 1910;OSHA 1926

Weight: 2

Work Load Limit: 310