GF Protection

Beamer® 2000+ 14 in. 5000 lb. Fall Protection

Part #G00102  |  Manufacturer Part #00102

Work Load Limit:

5000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • D-ring pivots and swivels to eliminate snagging
  • Perfect for use overhead or a foot level
  • Moves smoothly along beam

Specifications

ANSI Specifications: ANSI A10.32 2012, ANSI Z359.1 2007

Application: Residential

Brand Model Compatibility: Guardian Fall Protection

Collection: Beamer® 2000+

Color Finish: Grey

Color Finish Category: Greys

Height: 3-9/10 in

Horizontal Clearance: 14

Length: 20 in

Material: Aluminum, Bronze, Stainless Steel, Zinc Plated Steel

OSHA Specifications: OSHA 1910;OSHA 1926

Product Type: Anchor

Weight: 3.2

Width: 14 in

Work Load Limit: 5000