GF Protection
Big Boss 6 ft. Extended Free Fall Lanyard with Hook 12 Shock
Part #G21302 | Item #5108117 | Manufacturer Part #21302
Length:
6 ftProduct Details
- For workers 130-310 lb, the Big Boss can be used as an extended free fall lanyard for free falls up to 12 foot and for workers between 310-420 lb, it can be used as a standard shock absorbing lanyard for free falls up to 6 foot
- Made from 1" polyester nylon webbing
- Standard with 3600 lb rated Steel Snap Hooks
- Available in single leg or double leg designs
Specifications
ANSI Specifications: [ANSI Z359.13 2013, ANSI A10.32 2012]
Brand Model Compatibility: Guardian Fall Protection
Collection: Big Boss
Color Finish: [Black, Yellow]
Length: 6 ft
Material: [Zinc Plated Steel, Woven, Plastic]
Material Type: [Polyester, Nylon]
OSHA Specifications: OSHA 1910;OSHA 1926 Subpart M
Product Type: Lanyard
Size: 310 lb
Weight: 4.0
Work Load Limit: 420