6 ft. Polyester and Nylon Single Leg Shock Absorbing Lanyard with Hook
Big Boss 6 ft. Polyester and Nylon Single Leg Shock Absorbing Lanyard with Hook
Frequently Purchased Together
Product Details
- Extended free fall lanyard - Single Leg
- Standard with 3600 lb rated Steel Snap Hooks
- Lightweight and durable
- For workers between the capacity range of 310-420 pounds, it can be used as a standard shock absorbing lanyard for free falls up to 6 feet
- For workers within the worker capacity range of 130-310 pounds, the Big Boss can be used as an extended free fall lanyard for free falls up to 12 feet
Specifications
- ANSI:
- ANSI Z359.13-13, ANSI A10.32-12
- Brand Model Compatibility:
- Guardian Fall Protection
- Cable Length (ft):
- 6 ft
- Collection:
- Big Boss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Length:
- 6 ft
- Material:
- Plastic
- Material Type:
- Polyester, Nylon
- OSHA:
- OSHA 1910, OSHA 1926 Subpart M
- Weight:
- 3 lb
- Work Load Limit:
- 420 lb