Cyclone XXL 450 lb. Polyester and Nylon Construction Harness with Galvanized Steel Buckle in Black and Yellow

Part #G21044  |  Item #4606101  |  Manufacturer Part #21044

$ 155.95 EACH
(Pricing is for XXL)

Clothing Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The Cyclone Harness offers superior comfort, styling, and safety
  • Our design engineers took the basics of what makes a harness effective and safe, and made holistic improvements to allow workers to do their jobs more comfortably and with added versatility, all without breaking the bank
  • The Cyclone features ultra-flow padding that helps keep moisture away from the body, and the double-grommeted tool belt provides the ultimate in support
  • 5 points of adjustment
  • 2 breakaway lanyard keepers
  • Durable back placard W/D-Ring
  • Quick-connect chest and tongue buckle leg straps

Specifications

ANSI Specifications: [ANSI A10.32 2012, ANSI Z359.11 2014]

Brand Model Compatibility: Guardian Fall Protection

Clothing Size: XXL

Collection: Cyclone

Color Finish: Black/Yellow

Color Finish Category: Blacks

Material: [Galvanized Steel, Plastic]

Material Type: [Polyester, Nylon]

OSHA Specifications: OSHA 1910, OSHA 1926 Subpart M

Product Type: Construction Harness

Weight: 4.5

Work Load Limit: 420