9 ft. Polyester and Nylon Single Leg Self Retracting Lifeline in Black with Yellow

You last purchased this on
 
Guardian

Diablo 9 ft. Polyester and Nylon Single Leg Self Retracting Lifeline in Black with Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Guardian

Diablo 9 ft. Polyester and Nylon Single Leg Self Retracting Lifeline in Black with Yellow

  • Fast #
  • Part #GUA11020
  • Item #5108113
  • Manufacturer Part #11020
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightweight and durable
  • Adjustable dorsal D-ring
  • Carabiner included
  • Impact indicating snap hook
  • Requires Certification

Specifications

ANSI:
ANSI A10.32 2012, ANSI Z359.14 2014
Coating:
Galvanized
Collection:
Diablo
Color Finish Name:
Black, Yellow
Length:
9 ft
Material:
Plastic, Steel, Aluminum
Material Type:
Polyester, Nylon, Glass Filled Nylon
OSHA:
OSHA 1926 Subpart M;OSHA 1910
Weight:
4 lb
Work Load Limit:
420 lb