GF Protection

Halo 310.0 lb. Self Retracting Lifeline

Part #G10915  |  Manufacturer Part #10915

Lift Capacity:

310
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed with highly durable cable and non-corrosive, lightweight components
  • Withstands the harshest of working conditions
  • Rated to 310 lbs
  • Swivel-top and swivel-hook

Specifications

ANSI Specifications: [ANSI Z359.14-14, ANSI A10.32-12]

Brand Model Compatibility: Guardian Fall Protection

CE Approved: No

Cable Length ft : 30 ft

Cable or Wire Type: Galvanized

Collection: Halo

Color Finish: Black

Color Finish Category: Blacks

Height: 5-1/4 in

Length: 30 ft

Lift Capacity: 310

Material: [Galvanized Steel, Aluminum]

OSHA Specifications: OSHA 1910, OSHA 1926 Subpart M

Weight: 12.8

Width: 10 in

Work Load Limit: 310