GF Protection
Locking High Strength Steel Carabiner
Part #G01837 | Item #7543005 | Manufacturer Part #01837
$
27.84
EACH
Material:
SteelProduct Details
- Easy to use one hand operation
- Offer maximum strength to 5,000 pounds
- HLL compatible
Specifications
ANSI Specifications: ANSI A10.32-2012, and ANSI Z359.12-2009
Brand Model Compatibility: Guardian Fall Protection
Material: Steel
OSHA Specifications: OSHA 1910, OSHA 1926 Subpart M
Work Load Limit: 5000