M - L Size Construction Harness

Part #G21042  |  Item #4606099  |  Manufacturer Part #21042

$ 148.51 EACH

Clothing Size:

M/L
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Five points of adjustment
  • Integrated lanyard keepers
  • Padded shoulders
  • Superior flexibility and comfort

Specifications

ANSI Specifications: [ANSI Z359.11, ANSI A10.32]

Brand Model Compatibility: Guardian Fall Protection

CE Approved: No

Capacity: 420 lb

Clothing Size: M/L

Coating: Powder Coated

Color Finish: Black

Color Finish Category: Blacks

Height: 3 in

Material: Plastic

Material Type: [Polyester, Nylon]

OSHA Specifications: OSHA 1910;OSHA 1926

Size: M-L

Weight: 4.25

Width: 6 in

Work Load Limit: 420