GF Protection
Polyester Duffle Bag in Black and Yellow
Part #GUA00781 | Item #7371253 | Manufacturer Part #00781
$
24.55
EACH
Product Details
- Perfect for transporting tools and equipment
- Rugged carrying handle
- Stretches from 4 1/2' to 6'
- Durable polyester material, zipper, and carrying handle
- Weight: 1.05 lb
Specifications
Brand Model Compatibility: Guardian Fall Protection
Color Finish: [Black, Yellow]
Color Finish Category: Blacks
Material: Plastic
Material Type: Polyester
Product Type: Bag
Reusable: Yes
Weight: 1.05