M/L 450 lb. Polyester and Nylon Harness with Galvanized Steel Buckle in Black and Yellow
Seraph M/L 450 lb. Polyester and Nylon Harness with Galvanized Steel Buckle in Black and Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfortable padded shoulders
- Integrated lanyard keepers
- 5 points of adjustment
Specifications
- ANSI:
- ANSI A10.32 2012, ANSI Z359.11 2014
- Brand Model Compatibility:
- Guardian Fall Protection
- Clothing Size:
- M/L
- Coating:
- Galvanized
- Collection:
- Seraph
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Yellow
- Material:
- Steel, Plastic
- Material Type:
- Polyester, Nylon
- OSHA:
- OSHA 1910, OSHA 1926 Subpart M
- Weight:
- 3.4 lb
- Work Load Limit:
- 420 lb