XL/XXL 450 lb. Polyester and Nylon Harness with Galvanized Steel Buckle in Black and Yellow
Seraph XL/XXL 450 lb. Polyester and Nylon Harness with Galvanized Steel Buckle in Black and Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated lanyard keepers
- Multiple buckle configurations
- Five points of adjustment
- Seraph construction
Documents
Specifications
- ANSI:
- ANSI Z359.11, ANSI A10.32
- Brand Model Compatibility:
- Guardian Fall Protection
- Capacity:
- 420 lb
- Clothing Size:
- XL-XXL
- Collection:
- Seraph
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Yellow
- Material:
- Plastic
- Material Type:
- Polyester, Nylon
- OSHA:
- OSHA 1910;OSHA 1926
- Weight:
- 4.25 lb
- Work Load Limit:
- 420 lb