GF Protection
XL/XXL Size Little Bucket of Safe-Tie
Part #GUA00875 | Item #5108120 | Manufacturer Part #00875
$
108.59
EACH
Size:
XL/XXLProduct Details
- Velocity Harness (XL)
- 6' External Shock Lanyard
- Impact indicator
- Impact indicating snap hook
- w/ Side D-rings
Specifications
ANSI Specifications: [ANSI A10.32 2012, ANSI Z359.11 2014]
Capacity: 1 gal
Color Finish: [Black, Yellow]
Material: Plastic
Material Type: [Polypropylene, Polyester]
Product Type: Safety Kit
Size: XL/XXL
Type: GUA00875
Weight: 6