Gia GIA LED CHAMPAGNE DIAMOND PENDANT WITH BRUSHED NICKEL CANOPY

Part #WMPLED542CDBN  |  Manufacturer Part #MP-LED542-CD/BN

Type:

WMPLED542CDBN
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Socket set includes 72" of wire that can be field cut to desired length.
  • Complete kit with canopy, transformer, socket set and lamp included.
  • Smooth and continuous dimming to 15% with an electronic low voltage (ELV) dimmer.
  • Pendant can be used with canopy, or can be used on any Quick Connect™ rail or track system with appropriate connector.
  • Replaceable LED Module, Power: 4W, Lumens: Up to 330, Color Temp: 3000K, CRI: 85, Rated Life: 30,000 Hours.
  • Standards: UL & cUL Listed Damp Location Listed.

Specifications

ADA Compliant: No

Application: [Residential, Commercial]

Bulb Type: LED

Collection: Gia

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 85

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 3-3/4 in

Indoor Outdoor: Indoor

Length: 4-1/2 in

Lighting Style: Contemporary

Lumens: 330

Lumens per Watt LPW : 83

Material: Aluminum

Number Of Hours: 30000

Number Of Lights: 1

Power Source: Hardwired

Type: WMPLED542CDBN

UL Listed: Yes

Volts: 120V

Watts: 4

Width: 4-13/100 in