Gia GIA LED WALL SCONCE WITH WHITE DIAMOND CRYSTAL IN BRUSHED NICKEL
Part #WWS58LEDG542WDBN | Item #7758526 | Manufacturer Part #WS58LED-G542WD/BN
Type:
WWS58LEDG542WDBNProduct Details
- Aluminum construction sconce hardware.
- Complete system, includes sconce, glass shade, and socket set with lamp or module.
- Smooth and continuous dimming to 10% using an ELV dimmer.
- Integral LED socket set included, no lamp required.
- High Powered LED: 4-6W, 305-330 Lumens, 3000K (Soft White) color temperature, 85 CRI.
- Standards: UL & cUL Damp Location Listed.
Documents
Specifications
ADA Compliant: No
Application: [Residential, Commercial]
Bulb Type: LED
Collection: Gia
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Color Rendering Index CRI : 85
Color Temperature: 3000
Dimmable: Yes
ETL Listed: Yes
Energy Star Compliant: No
Height: 7-13/100 in
Indoor Outdoor: Indoor
Length: 4-22/25 in
Lighting Style: Contemporary
Lumens: 305
Lumens per Watt LPW : 51
Material: Aluminum
Number Of Hours: 50000
Number Of Lights: 1
Power Source: Hardwired
Type: WWS58LEDG542WDBN
UL Listed: No
Volts: 120V
Watts: 6
Width: 4-13/100 in