80 lbs. Type-M Mason Cement in Grey
80 lbs. Type-M Mason Cement in Grey
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Cement
- Product Type:
- Cement
- Size:
- 80 lb